Outdoor Encl, DieCast Al, 10x8x3", Hinged

  • Mfr # ENC-DC-10x8x3

  • Zoro # G4840589


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Enclosure Type
Die Cast Aluminum with powder coat paint
Enclosure Mounting
Wall or pole mount with included U - Bolts for up to 1.6"
Weatherproofing
Nema 4X / IP65
Enclosure External Size
11 x 8.5 x 3.5" (279 x 216 x 89mm)
Enclosure Internal Size
10 x 7.75 x 3" (254 x 197 x 76mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC-DC-10x8x3
Zoro #
G4840589
UPC #
810017120086
Country of Origin
China

Dimensions

Enclosure External Size
11 x 8.5 x 3.5" (279 x 216 x 89mm)
Enclosure Internal Size
10 x 7.75 x 3" (254 x 197 x 76mm)

Details

Item
Enclosure
Enclosure Type
Die Cast Aluminum with powder coat paint
Enclosure Mounting
Wall or pole mount with included U - Bolts for up to 1.6"
Weatherproofing
Nema 4X / IP65
Interior Mounts
Qty 94mm threaded standoffs

Description

Die Cast Aluminum Outdoor Enclosure. 10 x 7.75 x 3" inside, with RJ45 feedthru and pole/wall mounts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.