120/240VAC, 56V 35W GigE 802.3at PoE Ins

  • Mfr # TP-POE-HP-48GD

  • Zoro # G4578466


product price: $128.24
/ea
Free Shipping & Returns

Key Features

Height
1.5 in
Width
3 in
Length
4.9 in
Features
Environmentally Friendly
Output Current
625 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP-POE-HP-48GD
Zoro #
G4578466
UPC #
810017121953
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5 in
Width
3 in
Length
4.9 in

Details

Item
PoE injector
Features
Environmentally Friendly
Output Current
625 mA
Maximum Input Current
30 A
Output Port Type
Ethernet
Maximum Output Power
35 W
Input Voltage
90V AC, 264V AC

Description

56V 35W Gigabit High Power 802.3at PoE Power Inserter, US Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.