Shop TYCON SYSTEMS
See all product information
Create Account
5600033 Plated Steel Din Rail - 12.75 in.
Mfr # 5600033
Zoro # G603970172
product price:Â $18.85
/eaKey Features
Device Supported
Enclosure
Compatibility
Tycon Power System Enclosures: ENC-ST, UPS-ST, RPST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5600033
- Zoro #
- G603970172
- UPC #
- 747925434847
- Country of Origin
- China
Details
- Item
- Mounting Rail
- Device Supported
- Enclosure
- Compatibility
- Tycon Power System Enclosures: ENC-ST, UPS-ST, RPST
Description
Din Rail 12.75 in. Plated Steel. Fits Tycon Power Systems ENC-ST enclosures, UPS-ST, RPST systems. Also useful for mounting any DIN Mountable equipment to a mounting surface inside an enclosure or rack. Can be easily cut to size if shorter length is required.
- Size - 35 x 7.5 x 325 mm. long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.