DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, DIN Rail, Metal

  • Mfr # TY583862

  • Zoro # G710954539


product price:  $123.29
/ea
Free Shipping & Returns

Key Features

Converts
18-36V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TY583862
Zoro #
G710954539
UPC #
758218507353
Country of Origin
China

Dimensions

Height
5.24 in
Width
3 in
Depth
1-1/2 in

Details

Item
DC to DC Converter
Converts
18-36V DC to 24V DC
VA Rating
70VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.