DC to DC Converter, 18-36V DC to 56V DC, 250VA, 0 Hz, DIN Rail, Metal

  • Mfr # TP-VRHP-2456-250

  • Zoro # G4581047


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Converts
18-36V DC to 56V DC
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
Height
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP-VRHP-2456-250
Zoro #
G4581047
UPC #
810017122486
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.9 in
Width
7.4 in
Depth
1.7 in

Details

Item
DC to DC Converter
Converts
18-36V DC to 56V DC
VA Rating
250VA
Enclosure Material
Metal
Mounting
DIN Rail
Frequency
0 Hz
DC Voltage Output
56VDC @ 4.46A
Operating Humidity
0 to 90% RH
Ripple/ Noise
2% / 5%
Isolation
1500VDC Min. / 100M Ohms Min
Protections
Short Circuit, Overvoltage, Overload
Wire Gauge
12AWG Max
Maximum Power
250W
Efficiency
>83%
Operating Temp
-22°F to 149°F (-30°C to +65°C)
DC Input Voltage Range
+/- 18 to 36VDC
Load/ Line Reg
5% / 1%
Input/ Output Isolation
Isolated

Description

Voltage Converter 18-36VDC Input, 56VDC @ 4.46A 250W Regulated output.isolated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.