Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Mt, 2-4x 85W/1x 360W Panel, Side

  • Mfr # TPSM-80x4-UNI

  • Zoro # G4841754


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Typical Solar Panel Size
120W to 320W
Pole Diameter
2" to 4.5"
Wind Speed Rating
90MPH
Tilt Adjustment
15° to 65°
Pole Attach
Stainless Steel Hose Clamp (5/16" driver)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPSM-80x4-UNI
Zoro #
G4841754
UPC #
810017122226
Country of Origin
China

Dimensions

Typical Solar Panel Size
120W to 320W
Pole Diameter
2" to 4.5"
Solar Panel Width
Up to 54"

Details

Item
Solar Panel Bracket
Wind Speed Rating
90MPH
Tilt Adjustment
15° to 65°
Pole Attach
Stainless Steel Hose Clamp (5/16" driver)
Solar Panel Mount Type
Edge Clip

Description

Side of Pole mount for two or four 80W solar panels, 2-4" pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.