This item is Discontinued.

No Product Image Available

Solar Panel, 12V DC, Cable Connector (Discontinued)

  • Mfr # RPST12M-100-160
  • Zoro # G3584389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPST12M-100-160
Zoro #
G3584389
UPC #
709257276717
Country of Origin
Unknown

Dimensions

Height
26 in
Width
67 in

Details

Item
Solar Panel
Connector
Cable Connector
Panel Max. Power Point Current
20 A
Panel Max. Power Point Voltage
12V DC
Nominal Output Power
160 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.