Shop TYCON SYSTEMS

TP-VR-2405-USB USB Thingy USB Adapter 10-32V DC Input; 5V 3A USB

  • Mfr # TP-VR-2405-USB

  • Zoro # G804045600


product price:  $68.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TP-VR-2405-USB
Zoro #
G804045600
UPC #
747925434809
Country of Origin
China

Description

The Thingy is a USB power adapter that provides 1A of USB power from a 10-32VDC input. It is perfect for providing a high power USB port in all kinds of situations from vehicles to stationary remote power systems. The USB port is becoming a standard battery charging port for all kinds of electronic devices including cell phones, smartphones and tablets. The USB Thingy can be connected directly to a 12V solar panel (10W or higher) for charging USB powered devices directly from the sun. Output cable is 6 in. long terminated in USB-A type connector.

Features
  • Compact size, sealed design
  • High output (1a), short circuit protected
  • 39 in. 18awg lead wires
Specifications
  • DC Input Voltage Range - 10V to 32VDC
  • DC Voltage Output - 5VDC @ 1A
  • Maximum Power Dissipation - 5W
  • Efficiency - 80%
  • Load / Line Regulation - 5% / 1%
  • Ripple / Noise - 2% / 5%
  • Wire Gauge - 18AWG
  • Lead Wire Length - 39 in.
  • Operating Temperature - 40°F to 149°F
  • Operating Humidity - 0 to 99% RH
  • Size - 2.75 x 1.25 x 1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.