This item is Discontinued.

Tycon Systems Tycon Systems POE-MSPLT-4809 POE Splitter - 9V DC 12W POE-MSPLT-4809

Tycon Systems POE-MSPLT-4809 POE Splitter - 9V DC 12W (Discontinued)

  • Mfr # POE-MSPLT-4809
  • Zoro # G403918527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POE-MSPLT-4809
Zoro #
G403918527
UPC #
-
Country of Origin
China

Dimensions

Height
1"
Width
1.8"

Details

Product Series
POE-MSPLT
Input Voltage
48 V DC
Protection Type
Over Current
Maximum Output Power
12 W
Product Type
PoE Splitter
Input Ports
1 x PoE
Maximum Output Current
1.30 A
Maximum Output Voltage
9 V DC
Output Ports
1 x 10/100Base-T

Description

The line of dynamic splitters are compact Power over Ethernet adapters which splits the Data and PoE power onto separate output connectors and converts the active PoE (IEEE802.3af/at) input into a regulated DC output voltage. The DC output is provided on a standard 5.5 mm./2.1 mm. barrel connector and the Data output is provided on standard RJ45 network connector, each on a dedicated 6 in. cable. In addition to being compatible with 10/100MB Ethernet speeds, inputs and outputs are isolated and the devices include protections for short circuit and overload.

Features
  • Very Compact Size
  • Converts an Active PoE Input to a DC output
  • Output Power Up To 15W
  • Short Circuit, Over Current Protection
Specifications
  • Output Voltage - 9VDC
  • Output Current - 1.34A
  • Output Power - 12W
  • DC Output Connector - 5.5 mm. / 2.1 mm. Barrel Connector
  • Output Cable Length - 6 in.
  • Load Reg & Noise - 5%
  • Line Reg & Ripple - 1%
  • PoE Input (RJ45) - IEEE 802.3af/at or Passive PoE (36 - 60VDC)
  • Ethernet Speed - 10/100MB
  • Efficiency - 75% Min
  • EMC Standards - FCC Class B NE55022 Class B
  • Isolation Voltage - 1500VDC
  • Isolation Resistance - 100m Ohms Minimum
  • Operating Temperature - 25 to +50°C
  • Operating Humidity - 5% - 90% non-condensing
  • Storage Temperature - 40 to +80°C
  • 48VDc
  • 5.5 x 2.1 connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.