Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, Out: 12/24V DC In: 120/240V AC

  • Mfr # UPSTL12/24-400-600

  • Zoro # G4582900


product price: $3,790.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Pole/Wall
Wattage
600 W
Input Voltage
120/240V AC
Output Voltage
12/24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSTL12/24-400-600
Zoro #
G4582900
UPC #
810017123049
Country of Origin
United States

Details

Item
UPS System
Mounting
Pole/Wall
Wattage
600 W
Input Voltage
120/240V AC
Output Voltage
12/24V DC

Description

UPSPro 600W 4800VA, 12/24VDC 20A Unregulated Output, 120/240VAC Input, Large Steel Encl, 8x 12V50Ah AGM Batteries.Solar Ready.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.