Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tycon Systems UPS System, Out: 24/48V DC In: 120/240V AC UPSTL48-400-600

UPS System, Out: 24/48V DC In: 120/240V AC (Discontinued)

  • Mfr # UPSTL48-400-600
  • Zoro # G100703129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSTL48-400-600
Zoro #
G100703129
UPC #
810017122837
Country of Origin
United States

Dimensions

Maximum Solar Panel Size
960W
Enclosure Internal Size
23.9 x 23.9 x 16.1" (608 x 608 x 409.5mm)
Enclosure External Size
24.1 x 24.1 x 17.5" (612.5 x 612.5 x 445.6mm)

Details

Item
UPS System
Mounting
Pole/Wall
Wattage
600 W
Input Voltage
120/240V AC
Output Voltage
24/48V DC
Standards
Individual components used have CE Certifications. Batteries have CE and UL.
Battery Type
Valve Regulated Sealed Lead Acid /Absorbed Glass Mat (AGM)
Operating temperature
-30°C to +60°C (-22°F to 140°F)
Over-discharge recovery voltage
50.4
Battery Cable Fuse
40A 250V Blade Fuse
Maximum Charge Controller Load
150W 48V outputs, 72W 24V outputs (overall total 222W)
Bulk Charge
57.6V
Suggested Maximum Load
450W
Float Charge
55.2V
Max Output Power
600W
Controller Type
20A MPPT Solar Controller with 7 port GigE PoE Switch, 4 ports configurable as 802.3at or 24V Passive, 3 ports configurable as 24/48V Passive PoE, Aux port configurable as 24/48V 2.25A, Managed, Email Alerts, Data Logging, Remote Management
Over-discharge protection
44V
Controller Self Consumption
<3.5W
Battery Voltage (DC)
48V
Enclosure Type
Powder Coated Steel - Pole/Wall Mount - Padlock Closure

Description

UPSPro 200W 4800VA, 24/48VDC Output, 7 Gigabit 802.3at PoE Ports, 1 Aux Port, 120/240VAC Input, Lg Steel Encl, 8x 12V50Ah AGM Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.