UPS System, Out: 48V In: 120/240V AC

  • Mfr # UPS-DC1248-9

  • Zoro # G4582465


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Mounting
Pole/Wall
Wattage
30 W
Input Voltage
120/240V AC
Output Voltage
48V
Battery Type
Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPS-DC1248-9
Zoro #
G4582465
UPC #
810017122554
Country of Origin
United States

Dimensions

Enclosure Internal Size
10 x 7.75 x 3" (254 x 197 x 76mm)
Enclosure External Size
11 x 8.5 x 3.5" (279 x 216 x 89mm)

Details

Item
UPS System
Mounting
Pole/Wall
Wattage
30 W
Input Voltage
120/240V AC
Output Voltage
48V
Battery Type
Valve Regulated Sealed Lead Acid / Absorbent Glass Mat (AGM)
Controller Type
Dual Input Solar/POE, PWM, 12V 8 A Max Solar Panel Size 13 5W
Enclosure Type
Die Cast Aluminum
Overcharge Protection
14.4V
Available Capacities (Amp Hours)
9Ah
Operating temperature
- 30°C to +60°C ( - 22°F to 140°F)
Charging PO E Power Supply
120/220VAC In ; 24VDC 60W Out
Over -discharge protection
11.0V
Maximum POE Input Voltage
57V
Battery Voltage (DC)
12V
Controller Self Consumption
<0.5W
POE Output Voltages Available (DC)
48V
Space available for Customer Electronics
7.75 x 5 x 1.25" (197 x 127 x 32mm)
Over - discharge recovery voltage
12.0V
Total Output Power
30W

Description

UPS Pro, 30W 100VA DieCast Enclosure, 12V 9Ah Batt, 48V PoE, Solar Ready. 24hr backup @ 3.5W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.