Padlock Seals, PK1000
- Mfr # 36021130-01
- Zoro # G223392293
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lock Width
3/10 in
Marking Message
Sealed
Hasp Length
1 1/4 in
Marking Number of Digits
7
Lock Length
29/50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36021130-01
- Zoro #
- G223392293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lock Width
- 3/10 in
- Hasp Length
- 1 1/4 in
- Lock Length
- 29/50 in
- Hasp Width
- 1/8 in
Details
- Item
- Padlock Seals
- Marking Message
- Sealed
- Marking Number of Digits
- 7
- Marking Included
- Letters
- Marking Numbering
- Sequential
- Lock Material
- Polypropylene
- Breaking Strength
- 6 lb
- Marking Type
- Hot Stamped
- Body Color
- Red
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.