Padlock Seals, PK1000
- Mfr # 36021130-03
- Zoro # G323392308
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Marking Number of Digits
7
Breaking Strength
6 lb
Marking Numbering
Sequential
Lock Length
29/50 in
Hasp Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36021130-03
- Zoro #
- G323392308
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lock Length
- 29/50 in
- Hasp Length
- 1 1/4 in
- Lock Width
- 3/10 in
- Hasp Width
- 1/8 in
Details
- Marking Number of Digits
- 7
- Breaking Strength
- 6 lb
- Marking Numbering
- Sequential
- Marking Message
- Sealed
- Item
- Padlock Seals
- Marking Included
- Letters
- Lock Material
- Polypropylene
- Marking Type
- Hot Stamped
- Body Color
- Blue
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.