Padlock Seals, PK1000
- Mfr # 36021130-10
- Zoro # G023392295
product price:Â
$
149.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Marking Included
Letters
Marking Number of Digits
7
Marking Numbering
Sequential
Hasp Width
1/8 in
Marking Message
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36021130-10
- Zoro #
- G023392295
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hasp Width
- 1/8 in
- Hasp Length
- 1 1/4 in
- Lock Length
- 29/50 in
- Lock Width
- 3/10 in
Details
- Marking Included
- Letters
- Marking Number of Digits
- 7
- Marking Numbering
- Sequential
- Item
- Padlock Seals
- Marking Message
- Sealed
- Marking Type
- Hot Stamped
- Body Color
- White
- Breaking Strength
- 6 lb
- Lock Material
- Polypropylene
Description
Padlock Seals, PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.