Shop TYDENBROOKS
See all product information
Create Account
Tug-Tight Seal, 15 inch, Red, PK50
- Mfr # V32011151-01-GRAI
- Zoro # G016343983
product price:Â
$
7.82
/pk 50, $0.16/ea
Key Features
Marking Parameters
Consecutive Numbering, SEALED
Weather Resistant
Yes
Strap Width
1/8 in
Marking Message
Sealed
Standards
ISO 9001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V32011151-01-GRAI
- Zoro #
- G016343983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strap Width
- 1/8 in
- Strap Length
- 12 in
- Flag Width
- 1 1/4 in
- Flag Height
- 1 1/2 in
Details
- Marking Parameters
- Consecutive Numbering, SEALED
- Weather Resistant
- Yes
- Marking Message
- Sealed
- Item
- Pull-Tight Seal
- Standards
- ISO 9001
- Material
- Plastic
- Marking Color
- White
- Marking Included
- Numbers
- Breaking Strength
- 40 lb
- Security Seal Type
- Pull-Tight Seals
- Body Color
- Red
- Marking Number of Digits
- 24
- Marking Numbering
- Sequential
- Marking Type
- Hot Stamped
- Series
- Ez Lok
- Tool Required
- Removal
Description
Tug-Tight Seal,15 inch,Red,PK50