This item is Discontinued.

Tygerclaw LCD4103BLK TygerClaw 42 in. - 70 in. Tilt & Swivel Wall Mount - Black LCD4103BLK

This item is Discontinued.

Tygerclaw

LCD4103BLK TygerClaw 42 in. - 70 in. Tilt & Swivel Wall Mount - Black (Discontinued)

Mfr # LCD4103BLK
Zoro # G903955688
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCD4103BLK
Zoro #
G903955688
UPC #
-
Country of Origin
China

Description

This TygerClaw Tilt and Swivel wall mount is designed for most 42" to 70" flat-panel TVs up to 220lbs/100kgs with tilt degree from -15° to +15°, swivel degree from -45° to +45°, extension from wall up to 515mm, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.
  • Large size Tilt and Swivel wall mount.
  • Holds most 42" to 70" flat-panel TVs up to 220lbs/100kgs.
  • Tilt degree from -15° to +15°.
  • Swivel degree from -45° to +45°.
  • Extension from wall up to 515mm.
  • Universal mounting pattern up to VESA 875mm x 470mm.
  • Solid heavy-gauge cold steel construction.
  • Perfect your TV placement by sliding left or right with locking mechanism.
  • Quick and Easy installation.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.