Zoro Homepage

PEX Tubing, Clear, 1/16 in, 40 psi, 50 ft

  • Mfr # AJK00002

  • Zoro # G508104528


product price: $73.19
/ea

Key Features

Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Temperature
130 Degrees F
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJK00002
Zoro #
G508104528
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/16 in
Overall Length
50 ft
Outside Diameter
1/8 in
Wall Thickness
0.031 in

Details

Item
Tubing
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Maximum Operating Temperature
130 Degrees F
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Application
Air, Chemical, Water
Jacket Color
No Jacket
Color
Clear
Material Trade Number
2375
Reinforcement
Not Reinforced
Material
TPE
Clarity
Clear
Chemical Compatibility
Acetic Acid 10%
Resistance Properties
Chemical Resistant, Tear Resistant
Material Trade Name
Tygon
Maximum Vacuum Pressure
29.9 in Hg
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi @ 73 Degrees F
Food Application
Food and Beverage
Hardness
Shore A 75

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 40 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.