Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tygon Tubing, Clear, 1/4 in, 25 psi, 50 ft

  • Mfr # AJK00017

  • Zoro # G608104572


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
TPE
Jacket Color
No Jacket
Maximum Operating Pressure
25 psi @ 73 Degrees F
Inside Diameter
1/4 in
Maximum Vacuum Pressure
29.9 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJK00017
Zoro #
G608104572
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/4 in
Wall Thickness
0.063 in
Outside Diameter
3/8 in
Overall Length
50 ft

Details

Item
Tubing
Material
TPE
Jacket Color
No Jacket
Maximum Operating Pressure
25 psi @ 73 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
System of Measurement
Inch
Color
Clear
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Clarity
Clear
Application
Air, Chemical, Water
Material Trade Number
2375
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 75
Material Trade Name
Tygon
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, Tear Resistant
Chemical Compatibility
Acetic Acid 10%
Peristaltic Pump Compatible
No
Maximum Operating Temperature
130 Degrees F

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.