Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 2 in, 19 psi, 20 ft, 165F

  • Mfr # AAA05078

  • Zoro # G207055985


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant, Tear Resistant
Material
TPE
Standards
10/2011/EU, 1935/2004/EC, 3-A, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D380, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, Japan Food Sanitation Law 370/1959, NSF, REACH
Maximum Vacuum Pressure
6 in Hg
Petroleum Product Compatibility
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA05078
Zoro #
G207055985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 ft
Outside Diameter
2 1/2 in
Wall Thickness
0.25 in
Inside Diameter
2 in

Details

Item
Tubing
Resistance Properties
Chemical Resistant, Tear Resistant
Material
TPE
Standards
10/2011/EU, 1935/2004/EC, 3-A, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D380, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA, Japan Food Sanitation Law 370/1959, NSF, REACH
Maximum Vacuum Pressure
6 in Hg
Petroleum Product Compatibility
Mineral Oil
Material Trade Number
B-44-4X
Chemical Compatibility
Hydrogen Peroxide
Jacket Material
No Jacket
Material Trade Name
Tygon
Jacket Color
No Jacket
Color
Clear
Food and Beverage Compatibility
Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Application
Beverage, Food, Water
Maximum Operating Pressure
19 psi @ 73 Degrees F
Peristaltic Pump Compatible
Yes
Food Application
Dairy, Food, and Beverage
Reinforcement
Not Reinforced
Maximum Operating Temperature
165 Degrees F
Fitting Compatibility
Barbed
Hardness
Shore A 66
Clarity
Clear
System of Measurement
Inch

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-4X, Maximum Operating Pressure 19 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 6 in Hg, Outside Diameter 2 1/2 in, Overall Length 20 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.