Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PEX Tubing, Clear, 3/8 in, 25 psi, 50 ft

  • Mfr # AJK00029

  • Zoro # G207056005


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Hardness
Shore A 75
Material Trade Number
2375
Chemical Compatibility
Acetic Acid 10%
Food Application
Food and Beverage
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJK00029
Zoro #
G207056005
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Inside Diameter
3/8 in
Outside Diameter
5/8 in
Wall Thickness
0.125 in

Details

Item
Tubing
Hardness
Shore A 75
Material Trade Number
2375
Chemical Compatibility
Acetic Acid 10%
Food Application
Food and Beverage
Jacket Material
No Jacket
Maximum Operating Temperature
130 Degrees F
Maximum Operating Pressure
25 psi @ 73 Degrees F
Material Trade Name
Tygon
Color
Clear
Peristaltic Pump Compatible
No
Clarity
Clear
Application
Air, Chemical, Water
Maximum Vacuum Pressure
29.9 in Hg
Food and Beverage Compatibility
Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Resistance Properties
Chemical Resistant, Tear Resistant
Material
TPE
Fitting Compatibility
Barbed
System of Measurement
Inch
Jacket Color
No Jacket
Reinforcement
Not Reinforced

Description

Tubing, Application Air, Chemical, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 75, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number 2375, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 130 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.