Zoro Homepage

PEX Tubing, Clear, 4 in, 19 psi, 10 ft, 165F

  • Mfr # AAA06088

  • Zoro # G207448213


product price: $1,008.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Clarity
Clear
Food Application
Dairy, Food, and Beverage
Wall Thickness
0.5 in
Jacket Color
No Jacket
Maximum Vacuum Pressure
6 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA06088
Zoro #
G207448213
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.5 in
Outside Diameter
5 in
Overall Length
10 ft
Inside Diameter
4 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-4X, Maximum Operating Pressure 19 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 6 in Hg, Outside Diameter 5 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.