Zoro Homepage

PEX Tubing, Clear, 5/16 in, 50 psi, 50 ft

  • Mfr # AAA00024

  • Zoro # G607481391


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Reinforcement
Not Reinforced
Material Trade Name
Tygon
Chemical Compatibility
Acetic Acid 10%
Peristaltic Pump Compatible
Yes
Clarity
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00024
Zoro #
G607481391
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
5/16 in
Overall Length
50 ft
Wall Thickness
0.125 in
Outside Diameter
9/16 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number B-44-4X, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 9/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.