PVC Tubing, Tygon, 1 1/2 in I.D., 2 in O.D.

  • Mfr # AMH00074

  • Zoro # G105968479


product price:  $1,540.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon
Tube Hardness
Shore A: 64
Inside Dia.
1 1/2 in
Wall Thickness
0.25 in
Max. Pressure
75 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMH00074
Zoro #
G105968479
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
5 1/2 in
Inside Diameter
1 1/2 in
Overall Length
50 ft
Outside Diameter
2 in
Bend Radius
5 7/8 in

Details

Tube Material
Tygon
Tube Hardness
Shore A: 64
Max. Pressure
75 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Temp. Range
165 Degrees F
SAE or Metric
SAE
Flexibility
Flexible
Tensile Strength
2,100 psi
Color
Clear
Vacuum Rating
3 in Hg
Standards
3-A, EU Food Contact Regulation (EU) No 10/2011, FDA 21 CFR 170-199, NSF 51, NSF 61
Material
Tygon
Application
Beverage, Food, Water
Stripe Color
No Stripe
Maximum Operating Pressure
75 psi @ 73 Degrees F
Tube Form
Coil
Maximum Operating Temperature
165 Degrees F
Jacket Color
Clear
System of Measurement
Inch
Resistance Properties
Chemical Resistant, Tear Resistant
Hardness
Shore A 64
Peristaltic Pump Compatible
No
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Mineral Oil
Food Application
Dairy, Food, and Beverage
Autoclavable
No
Clarity
Clear
Maximum Vacuum Pressure
10 in Hg
Reinforcement
Yarn Reinforced
Material Trade Name
Tygon
Jacket Material
PVC
Does Not Contain
Animal Derived Components, BPA, Genetically Modified Organisms, Latex, Melamine, Nitrosamines, Persistant Organic Pollutants, Phthalates above limits in REACH, RoHS, CA Prop 65, Substances on REACH or RoHS above limit
Material Trade Number
B-44-5X IB
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 75 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.