PVC Tubing, Tygon, 3/4 in I.D., 1 in O.D.

  • Mfr # AMH00053

  • Zoro # G405968476


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon
Tube Hardness
Shore A: 64
Inside Dia.
3/4 in
Wall Thickness
0.125 in
Max. Pressure
145 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH00053
Zoro #
G405968476
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
3 in
Bend Radius
3 1/4 in
Overall Length
50 ft
Outside Diameter
1 in
Inside Diameter
3/4 in

Details

Tube Material
Tygon
Tube Hardness
Shore A: 64
Max. Pressure
145 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Material
Tygon
Tensile Strength
2,100 psi
Vacuum Rating
5 in Hg
Application
Beverage, Food, Water
Standards
3-A, EU Food Contact Regulation (EU) No 10/2011, FDA 21 CFR 170-199, NSF 51, NSF 61
Temp. Range
165 Degrees F
Color
Clear
SAE or Metric
SAE
Flexibility
Flexible
Material Trade Name
Tygon
Tube Form
Coil
Reinforcement
Yarn Reinforced
Food Application
Dairy, Food, and Beverage
Maximum Operating Temperature
165 Degrees F
Maximum Operating Pressure
145 psi @ 73 Degrees F
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, Tear Resistant
Maximum Vacuum Pressure
20 in Hg
Peristaltic Pump Compatible
No
Jacket Color
Clear
Autoclavable
No
System of Measurement
Inch
Does Not Contain
Animal Derived Components, BPA, Genetically Modified Organisms, Latex, Melamine, Nitrosamines, Persistant Organic Pollutants, Phthalates above limits in REACH, RoHS, CA Prop 65, Substances on REACH or RoHS above limit
Material Trade Number
B-44-5X IB
Fitting Compatibility
Barbed
Hardness
Shore A 64
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity
Clear
Jacket Material
PVC
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 145 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 20 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.