PVC Tubing, Tygon, 3/8 in I.D., 5/8 in O.D.

  • Mfr # AMH00029

  • Zoro # G705968473


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon
Tube Hardness
Shore A: 64
Inside Dia.
3/8 in
Wall Thickness
0.125 in
Max. Pressure
275 psi @ 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMH00029
Zoro #
G705968473
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Wall Thickness
0.125 in
Tube Length
50 ft
Tube Bend Radius
1 in
Bend Radius
1 1/8 in
Inside Diameter
3/8 in
Overall Length
50 ft
Outside Diameter
5/8 in

Details

Tube Material
Tygon
Tube Hardness
Shore A: 64
Max. Pressure
275 psi @ 73 Degrees F
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Flexibility
Flexible
Temp. Range
165 Degrees F
Standards
3-A, EU Food Contact Regulation (EU) No 10/2011, FDA 21 CFR 170-199, NSF 51, NSF 61
Tensile Strength
2,100 psi
SAE or Metric
SAE
Color
Clear
Vacuum Rating
20 in Hg
Material
Tygon
Peristaltic Pump Compatible
No
Reinforcement
Yarn Reinforced
Jacket Color
Clear
Does Not Contain
Animal Derived Components, BPA, Genetically Modified Organisms, Latex, Melamine, Nitrosamines, Persistant Organic Pollutants, Phthalates above limits in REACH, RoHS, CA Prop 65, Substances on REACH or RoHS above limit
Food Application
Dairy, Food, and Beverage
Resistance Properties
Chemical Resistant, Tear Resistant
Tube Form
Coil
Jacket Material
PVC
Material Trade Number
B-44-5X IB
Clarity
Clear
Stripe Color
No Stripe
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Pressure
275 psi @ 73 Degrees F
Material Trade Name
Tygon
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Autoclavable
No
Fitting Compatibility
Barbed
Maximum Vacuum Pressure
29.9 in Hg
Hardness
Shore A 64
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 64, Inside Diameter 3/8 in, Jacket Color Clear, Jacket Material PVC, Material Tygon, Material Trade Name Tygon, Material Trade Number B-44-5X IB, Maximum Operating Pressure 275 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.