Zoro Homepage
This item is Discontinued.
Tygon Tubing, 1-1/2 I.D., 50 ft., Clear ADA00074

Tubing, 1-1/2 I.D., 50 ft., Clear (Discontinued)

  • Mfr # ADA00074
  • Zoro # G4214472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA00074
Zoro #
G4214472
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
5 7/8 in
Inside Diameter
1 1/2 in
Overall Length
50 ft
Bend Radius
5 7/8 in
Outside Diameter
2 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 65
Max. Pressure
75 psi
Tube Color
Clear
Application
Suitable for Transporting Most Nonsolvent Based Chemicals in Industrial and Laboratory Applications
Item
Tubing
Standards
3-A, FDA CFR 175.300, NSF 51
SAE or Metric
SAE
Tensile Strength
2,100 psi
Temp. Range
165 Degrees F
Vacuum Rating
10 in Hg
Flexibility
Flexible
Color
Clear
Features
Nonporous Interior Wall, Smooth
Material
PVC
Fitting Compatibility
Reseal
Material Trade Number
B-44-4XI.B
Reinforcement
Not Reinforced
Clarity
Clear
Hardness
Shore A 65
Maximum Vacuum Pressure
10 in Hg
System of Measurement
Inch
Flow Application
Transporting Most Nonsolvent Based Chemicals
For Fluid Type
Non-Solvent Based Chemicals
Maximum Operating Pressure
75 psi
For Environment
Sanitary
Does Not Contain
Phthalates
Vacuum Rated
Vacuum Rated
Industry Application
Laboratory
Maximum Operating Temperature
165 Degrees F
Material Trade Name
Tygon S3

Description

Tubing, Color Clear, Hardness Shore A 65, Inside Diameter 1 1/2 in, Material PVC, Material Trade Name Tygon S3, Material Trade Number B-44-4XI.B, Maximum Operating Pressure 75 psi, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 10 in Hg, Outside Diameter 2 in, Overall Length 50 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards 3-A, FDA CFR 175.300, NSF 51, Wall Thickness 0.25 in, Bend Radius 5 7/8 in, Clarity Clear, Does Not Contain Phthalates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.