Zoro Homepage

Tubing, 1-1/2 I.D., 50 ft., Clear, Flexible

  • Mfr # ACF00074

  • Zoro # G5279897


product price: $1,404.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF00074
Zoro #
G5279897
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 1/2 in
Outside Dia.
2 in
Wall Thickness
0.25 in
Tube Length
50 ft
Tube Bend Radius
5 7/8 in
Bend Radius
5 7/8 in
Outside Diameter
2 in
Overall Length
50 ft
Inside Diameter
1 1/2 in

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 9 in Hg, Outside Diameter 2 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.