Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1 I.D., 10 ft., Clear

  • Mfr # AVX06064

  • Zoro # G5280335


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVX06064
Zoro #
G5280335
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1 in
Outside Dia.
1 3/8 in
Wall Thickness
0.19 in
Tube Length
10 ft
Tube Bend Radius
3 1/4 in
Bend Radius
3 1/4 in
Inside Diameter
1 in
Outside Diameter
1 3/8 in
Overall Length
10 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Standards
Class IV, FDA, ISO 10993, NSF 51
Vacuum Rating
5 in Hg
Application
Beverage, Food, Water
Tensile Strength
1,800 psi
Temp. Range
-51 Degrees to 165 Degrees F
SAE or Metric
SAE
Flexibility
Flexible
Features
Low Particle Spallation
Material
TPE
Color
Clear
Peristaltic Pump Compatible
Yes
For Environment
Chemical
Fitting Compatibility
Barbed
Jacket Material
No Jacket
Flow Application
Cosmetic Production, Food and Beverage Dispensing, High-Purity Chemicals, Peristaltic Pump, Pharmaceutical
Resistance Properties
Chemical Resistant, Tear Resistant
Food Application
Food and Beverage
Jacket Color
Clear
Clarity
Semi-Clear
Maximum Vacuum Pressure
5 in Hg
Tube Form
Coil
Reinforcement
Not Reinforced
For Fluid Type
Beverages
Stripe Color
No Stripe
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Petroleum Product Compatibility
Mineral Oil
Industry Application
Laboratory
Maximum Operating Pressure
15 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
Material Trade Number
E-LFL
System of Measurement
Inch
Elongation
400%
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-51 Degrees F
Vacuum Rated
Vacuum Rated
Hardness
Shore A 56
Autoclavable
Yes
Material Trade Name
Tygon S3
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-LFL, Maximum Operating Pressure 15 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 5 in Hg, Outside Diameter 1 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.