Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/16 I.D., 25 ft., Clear

  • Mfr # AVX42003

  • Zoro # G5280247


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVX42003
Zoro #
G5280247
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
Tube Length
25 ft
Tube Bend Radius
1/4 in
Inside Diameter
1/16 in
Outside Diameter
3/16 in
Overall Length
25 ft
Bend Radius
1/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
50 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-51 Degrees to 165 Degrees F
Flexibility
Flexible
Standards
Class IV, FDA, ISO 10993, NSF 51
Vacuum Rating
29.9 in Hg
Tensile Strength
1,800 psi
Application
Beverage, Food, Water
SAE or Metric
SAE
Color
Clear
Material
TPE
Features
Low Particle Spallation
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Industry Application
Laboratory
Maximum Vacuum Pressure
29.9 in Hg
Fitting Compatibility
Barbed
Material Trade Name
Tygon S3
For Environment
Chemical
Flow Application
Cosmetic Production, Food and Beverage Dispensing, High-Purity Chemicals, Peristaltic Pump, Pharmaceutical
Hardness
Shore A 56
Material Trade Number
E-LFL
Elongation
400%
Maximum Operating Pressure
50 psi @ 73 Degrees F
Stripe Color
No Stripe
Petroleum Product Compatibility
Mineral Oil
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Resistance Properties
Chemical Resistant, Tear Resistant
Food Application
Food and Beverage
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
Minimum Operating Temperature
-51 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
For Fluid Type
Beverages
Jacket Color
Clear
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-LFL, Maximum Operating Pressure 50 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.