Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/16 I.D., 50 ft., Clear, Flexible

  • Mfr # ACF00002

  • Zoro # G5286355


product price: $20.69
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF00002
Zoro #
G5286355
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
1/4 in
Outside Diameter
1/8 in
Bend Radius
1/4 in
Inside Diameter
1/16 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
36 psi
Tube Color
Clear
Item
Tubing
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
Tensile Strength
1,750 psi
Vacuum Rating
29.9 in Hg
Temp. Range
-51 Degrees to 165 Degrees F
Application
Beverage, Food, Water
SAE or Metric
SAE
Flexibility
Flexible
Features
Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore
Material
TPE
Color
Clear
Vacuum Rated
Vacuum Rated
Autoclavable
Yes
Maximum Operating Temperature
165 Degrees F
Material Trade Number
E-3603
Resistance Properties
Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
For Fluid Type
Beverages, Corrosive Chemicals
Reinforcement
Not Reinforced
Maximum Vacuum Pressure
29.9 in Hg
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Stripe Color
No Stripe
Maximum Operating Pressure
36 psi @ 73 Degrees F
For Potable Water Use
Yes
Jacket Color
Clear
Material Trade Name
Tygon S3
Tube Form
Coil
Clarity
Clear
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
System of Measurement
Inch
Food Application
Food and Beverage
Hardness
Shore A 56
Fitting Compatibility
Barbed
Minimum Operating Temperature
-51 Degrees F
Elongation
425%
Flow Application
and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
Peristaltic Pump Compatible
Yes
For Environment
Chemical
Petroleum Product Compatibility
Mineral Oil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.