Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/16 I.D., 50 ft., Clear, Flexible

  • Mfr # ADK00003

  • Zoro # G5280186


product price: $50.85
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 40
Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK00003
Zoro #
G5280186
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/16 in
Outside Dia.
3/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
1/8 in
Outside Diameter
3/16 in
Overall Length
50 ft
Bend Radius
1/8 in
Inside Diameter
1/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 40
Max. Pressure
26 psi
Tube Color
Clear
Item
Tubing
Tensile Strength
1,075 psi
Application
Beverage, Food, Air, Water
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA
Vacuum Rating
29.9 in Hg
Flexibility
Flexible
Temp. Range
-67 Degrees to 125 Degrees F
SAE or Metric
SAE
Features
Minimal Resistance to Compression
Color
Clear
Material
TPE
Clarity
Semi-Clear
Flow Application
Food and Beverage Dispensing, Peristaltic Pump, Vent and Drain Lines
Material Trade Name
Tygon
For Environment
Chemical
Hardness
Shore A 40
Jacket Material
No Jacket
For Fluid Type
Beverages, Corrosive Chemicals
Maximum Operating Pressure
26 psi @ 73 Degrees F
Industry Application
Laboratory
Food Application
Food and Beverage
Elongation
435%
Tube Form
Coil
Maximum Operating Temperature
125 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
Minimum Operating Temperature
-67 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Maximum Vacuum Pressure
29.9 in Hg
Petroleum Product Compatibility
Mineral Oil
System of Measurement
Inch
Material Trade Number
E-1000
Resistance Properties
Chemical Resistant, Low Temperature Resistant, Tear Resistant
Autoclavable
No
Stripe Color
No Stripe
Jacket Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 26 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.