Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2 I.D., 10 ft., Clear, Flexible

  • Mfr # ACF06040

  • Zoro # G5280161


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
1/2 in
Outside Dia.
1 1/8 in
Wall Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF06040
Zoro #
G5280161
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
1 1/8 in
Wall Thickness
0.31 in
Tube Length
10 ft
Tube Bend Radius
1/2 in
Overall Length
10 ft
Outside Diameter
1 1/8 in
Inside Diameter
1/2 in
Bend Radius
7/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
45 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Flexibility
Flexible
Vacuum Rating
29.9 in Hg
SAE or Metric
SAE
Tensile Strength
1,750 psi
Temp. Range
-51 Degrees to 165 Degrees F
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
Features
Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore
Color
Clear
Material
TPE
Peristaltic Pump Compatible
Yes
Hardness
Shore A 56
For Environment
Chemical
Maximum Operating Temperature
165 Degrees F
Jacket Color
Clear
Stripe Color
No Stripe
For Fluid Type
Beverages, Corrosive Chemicals
Vacuum Rated
Vacuum Rated
Elongation
425%
For Potable Water Use
Yes
Material Trade Number
E-3603
Food Application
Food and Beverage
Maximum Vacuum Pressure
29.9 in Hg
Resistance Properties
Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
System of Measurement
Inch
Clarity
Clear
Jacket Material
No Jacket
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Autoclavable
Yes
Flow Application
and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Minimum Operating Temperature
-51 Degrees F
Maximum Operating Pressure
45 psi @ 73 Degrees F
Material Trade Name
Tygon S3
Tube Form
Coil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 45 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1 1/8 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.