Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00037

  • Zoro # G1902616


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00037
Zoro #
G1902616
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
11/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Tube Bend Radius
3 1/2 in
Outside Diameter
11/16 in
Inside Diameter
1/2 in
Bend Radius
2 1/8 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
27 psi
Tube Color
Clear
Item
Tubing
Tensile Strength
2,200 psi
Temp. Range
-32 Degrees to 165 Degrees F
Flexibility
Flexible
Application
Beverage, Food, Water
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
SAE or Metric
SAE
Vacuum Rating
14 in Hg
Material
TPE
Features
Smooth Non Porous Bore
Color
Clear
Tube Form
Coil
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Jacket Color
Clear
Hardness
Shore A 66
Vacuum Rated
Vacuum Rated
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Autoclavable
Yes
System of Measurement
Inch
Maximum Vacuum Pressure
14 in Hg
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Beverages
Minimum Operating Temperature
-32 Degrees F
For Environment
Sanitary
Fitting Compatibility
Barbed
Elongation
390%
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Maximum Operating Pressure
27 psi @ 73 Degrees F
Material Trade Number
B-44-4X
Resistance Properties
Alkali Resistant, Tear Resistant
Clarity
Clear
Material Trade Name
Tygon S3
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 27 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 14 in Hg, Outside Diameter 11/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.