Zoro Homepage
This item is Discontinued.
Tygon Tubing, 1/2 I.D., 50 ft., Clear, Flexible ADA00038

Tubing, 1/2 I.D., 50 ft., Clear, Flexible (Discontinued)

  • Mfr # ADA00038
  • Zoro # G4053987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADA00038
Zoro #
G4053987
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Tube Length
50 ft
Tube Bend Radius
2 1/8 in
Outside Diameter
3/4 in
Bend Radius
2 1/8 in
Inside Diameter
1/2 in
Overall Length
50 ft

Description

Tubing, Color Clear, Hardness Shore A 65, Inside Diameter 1/2 in, Material PVC, Material Trade Name Tygon S3, Material Trade Number B-44-4XI.B, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards 3-A, FDA CFR 175.300, NSF 51, Wall Thickness 0.13 in, Bend Radius 2 1/8 in, Clarity Clear, Does Not Contain Phthalates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.