Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2 I.D., 50 ft., Clear, Flexible

  • Mfr # ADK00038

  • Zoro # G5286364


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 40
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADK00038
Zoro #
G5286364
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.13 in
Tube Length
50 ft
Tube Bend Radius
1 3/4 in
Overall Length
50 ft
Inside Diameter
1/2 in
Bend Radius
1 3/4 in
Outside Diameter
3/4 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 40
Max. Pressure
8 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Air, Water
Flexibility
Flexible
Tensile Strength
1,075 psi
SAE or Metric
SAE
Vacuum Rating
7 in Hg
Temp. Range
-67 Degrees to 125 Degrees F
Standards
ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA
Color
Clear
Material
TPE
Features
Minimal Resistance to Compression
Material Trade Name
Tygon
Resistance Properties
Chemical Resistant, Low Temperature Resistant, Tear Resistant
Stripe Color
No Stripe
Jacket Material
No Jacket
Food Application
Food and Beverage
Autoclavable
No
Hardness
Shore A 40
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
For Environment
Chemical
Elongation
435%
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Barbed
Maximum Operating Pressure
8 psi @ 73 Degrees F
Jacket Color
Clear
Peristaltic Pump Compatible
Yes
Reinforcement
Not Reinforced
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Flow Application
Food and Beverage Dispensing, Peristaltic Pump, Vent and Drain Lines
Maximum Vacuum Pressure
7 in Hg
Tube Form
Coil
For Fluid Type
Beverages, Corrosive Chemicals
Industry Application
Laboratory
Petroleum Product Compatibility
Mineral Oil
Minimum Operating Temperature
-67 Degrees F
Clarity
Semi-Clear
Material Trade Number
E-1000
Maximum Operating Temperature
125 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 40, Inside Diameter 1/2 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number E-1000, Maximum Operating Pressure 8 psi @ 73 Degrees F, Maximum Operating Temperature 125 Degrees F, Maximum Vacuum Pressure 7 in Hg, Outside Diameter 3/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.