Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00018

  • Zoro # G3325314


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00018
Zoro #
G3325314
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Tube Bend Radius
2 in
Bend Radius
3/4 in
Inside Diameter
1/4 in
Outside Diameter
7/16 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
47 psi
Tube Color
Clear
Item
Tubing
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Application
Beverage, Food, Water
Flexibility
Flexible
Tensile Strength
2,200 psi
Temp. Range
-32 Degrees to 165 Degrees F
SAE or Metric
SAE
Vacuum Rating
29.9 in Hg
Color
Clear
Features
Smooth Non Porous Bore
Material
TPE
Maximum Vacuum Pressure
29.9 in Hg
Fitting Compatibility
Barbed
Maximum Operating Pressure
47 psi @ 73 Degrees F
Jacket Color
Clear
System of Measurement
Inch
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Hardness
Shore A 66
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Maximum Operating Temperature
165 Degrees F
For Environment
Sanitary
Clarity
Clear
For Fluid Type
Beverages
Minimum Operating Temperature
-32 Degrees F
Autoclavable
Yes
Material Trade Number
B-44-4X
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Resistance Properties
Alkali Resistant, Tear Resistant
Vacuum Rated
Vacuum Rated
Jacket Material
No Jacket
Tube Form
Coil
Elongation
390%
Food Application
Dairy, Food, and Beverage
Peristaltic Pump Compatible
Yes
Petroleum Product Compatibility
Mineral Oil
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Material Trade Name
Tygon S3
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 47 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.