Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00017

  • Zoro # G2342541


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00017
Zoro #
G2342541
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
1/2 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in
Bend Radius
1 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Max. Pressure
36 psi
Tube Color
Clear
Item
Tubing
Flexibility
Flexible
Application
Beverage, Food, Water
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Tensile Strength
2,200 psi
Vacuum Rating
25 in Hg
SAE or Metric
SAE
Temp. Range
-32 Degrees to 165 Degrees F
Color
Clear
Features
Visual Monitoring of Flow, Non-Wetting Properties
Material
TPE
Material Trade Name
Tygon S3
For Environment
Chemical
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Stripe Color
No Stripe
Elongation
390%
Autoclavable
Yes
Fitting Compatibility
Barbed
Maximum Operating Pressure
34 psi @ 73 Degrees F
Food Application
Beverage
Material Trade Number
B-44-3
Resistance Properties
Chemical Resistant, Tear Resistant
Maximum Vacuum Pressure
25 in Hg
Vacuum Rated
Vacuum Rated
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Jacket Color
Clear
Tube Form
Coil
Petroleum Product Compatibility
Mineral Oil
Minimum Operating Temperature
-32 Degrees F
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Hardness
Shore A 66
Peristaltic Pump Compatible
Yes
System of Measurement
Inch
Clarity
Clear
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
For Fluid Type
Beverages
Maximum Operating Temperature
165 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.