Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00018

  • Zoro # G2273731


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00018
Zoro #
G2273731
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Tube Length
50 ft
Tube Bend Radius
1 in
Bend Radius
3/4 in
Overall Length
50 ft
Inside Diameter
1/4 in
Outside Diameter
7/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
49 psi
Tube Color
Clear
Item
Tubing
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Flexibility
Flexible
SAE or Metric
SAE
Tensile Strength
2,200 psi
Temp. Range
-32 Degrees to 165 Degrees F
Application
Beverage, Food, Water
Vacuum Rating
29.9 in Hg
Material
TPE
Features
Visual Monitoring of Flow, Non-Wetting Properties
Color
Clear
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Food Application
Beverage
Stripe Color
No Stripe
Minimum Operating Temperature
-32 Degrees F
Fitting Compatibility
Barbed
Autoclavable
Yes
Clarity
Clear
For Environment
Chemical
Petroleum Product Compatibility
Mineral Oil
Material Trade Name
Tygon S3
Maximum Operating Temperature
165 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Reinforcement
Not Reinforced
Elongation
390%
For Fluid Type
Beverages
Hardness
Shore A 66
Maximum Operating Pressure
47 psi @ 73 Degrees F
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Jacket Color
Clear
Resistance Properties
Chemical Resistant, Tear Resistant
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Tube Form
Coil
Material Trade Number
B-44-3
Peristaltic Pump Compatible
Yes
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 47 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.