Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 I.D., 50 ft., Clear, Rigid

  • Mfr # AAA00017

  • Zoro # G2837475


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00017
Zoro #
G2837475
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
1 1/2 in
Bend Radius
1 in
Outside Diameter
3/8 in
Overall Length
50 ft
Inside Diameter
1/4 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Max. Pressure
34 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
SAE or Metric
SAE
Flexibility
Flexible
Vacuum Rating
25 in Hg
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Temp. Range
-32 Degrees to 165 Degrees F
Tensile Strength
2,200 psi
Color
Clear
Material
TPE
Features
Smooth Non Porous Bore
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Reinforcement
Not Reinforced
Autoclavable
Yes
Maximum Operating Pressure
34 psi @ 73 Degrees F
Peristaltic Pump Compatible
Yes
Maximum Operating Temperature
165 Degrees F
Petroleum Product Compatibility
Mineral Oil
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Material Trade Number
B-44-4X
System of Measurement
Inch
For Fluid Type
Beverages
Stripe Color
No Stripe
Maximum Vacuum Pressure
25 in Hg
Fitting Compatibility
Barbed
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Hardness
Shore A 66
Minimum Operating Temperature
-32 Degrees F
Jacket Color
Clear
Clarity
Clear
Elongation
390%
Material Trade Name
Tygon S3
Vacuum Rated
Vacuum Rated
Food Application
Dairy, Food, and Beverage
Tube Form
Coil
Resistance Properties
Alkali Resistant, Tear Resistant
Jacket Material
No Jacket
For Environment
Sanitary
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 34 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 25 in Hg, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.