Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/8 I.D., 50 ft., Clear, Rigid

  • Mfr # AAA00007

  • Zoro # G1410963


product price: $60.79
/ea

Key Features

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00007
Zoro #
G1410963
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/8 in
Outside Dia.
1/4 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
2 in
Overall Length
50 ft
Outside Diameter
1/4 in
Inside Diameter
1/8 in
Bend Radius
3/8 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Max. Pressure
60 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Temp. Range
-32 Degrees to 165 Degrees F
Application
Beverage, Food, Water
Vacuum Rating
29.9 in Hg
Flexibility
Flexible
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Tensile Strength
2,200 psi
Color
Clear
Features
Smooth Non Porous Bore
Material
TPE
Tube Form
Coil
Material Trade Name
Tygon S3
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Resistance Properties
Alkali Resistant, Tear Resistant
Maximum Vacuum Pressure
29.9 in Hg
Petroleum Product Compatibility
Mineral Oil
For Fluid Type
Beverages
Material Trade Number
B-44-4X
Stripe Color
No Stripe
For Environment
Sanitary
Maximum Operating Pressure
60 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
Vacuum Rated
Vacuum Rated
Hardness
Shore A 66
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Peristaltic Pump Compatible
Yes
Jacket Color
Clear
Fitting Compatibility
Barbed
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Food Application
Dairy, Food, and Beverage
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Minimum Operating Temperature
-32 Degrees F
Autoclavable
Yes
Elongation
390%
Clarity
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 1/8 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 60 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.