Zoro Homepage

Tubing, 2mm I.D., 49 ft., Clear, Flexible

  • Mfr # ACF1S1502

  • Zoro # G5280107


product price: $33.49
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF1S1502
Zoro #
G5280107
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
2 mm
Outside Dia.
4 mm
Wall Thickness
1 mm
Tube Length
49 ft
Tube Bend Radius
7 mm
Inside Diameter
2 mm
Bend Radius
7 mm
Overall Length
15 m
Outside Diameter
4 mm

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
2.5 psi
Tube Color
Clear
Item
Tubing
Vacuum Rating
760 in Hg
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, Japan Food Sanitation Law 370/1959, NSF 51, US FDA, USP 88 Class VI
SAE or Metric
Metric
Tensile Strength
1,750 psi
Flexibility
Flexible
Application
Beverage
Temp. Range
-51 Degrees to 165 Degrees F
Features
Non-Contaminating, Non-Toxic, Smooth Inner Wall
Color
Clear
Material
TPE
Maximum Vacuum Pressure
29.92 in Hg
Minimum Operating Temperature
-51 Degrees F
For Fluid Type
Corrosive Chemicals
Material Trade Number
E-3603
Elongation
425%
Stripe Color
No Stripe
Maximum Operating Pressure
36 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
Flow Application
Analytical Instruments, Biopharmaceutical, Condensers, Desiccators, Food and Beverage, Gas and Drain Lines, Incubators, Vacuum Pumps
Does Not Contain
BPA, DEHP, Phthalates
Industry Application
Laboratory
Clarity
Clear
Food Application
Food and Beverage
Hardness
Shore A 56
Reinforcement
Not Reinforced
Resistance Properties
Abrasion Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Fitting Compatibility
Barbed
For Environment
Chemical
Material Trade Name
Tygon S3
Autoclavable
Yes
System of Measurement
Metric
Vacuum Rated
Vacuum Rated
Tube Form
Coil

Description

Tubing, Application Beverage, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 2 mm, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.92 in Hg, Outside Diameter 4 mm, Overall Length 15 m, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.