Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/16 I.D., 10 ft., Clear, Flexible

  • Mfr # ACF06012

  • Zoro # G5279881


product price: $24.99
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF06012
Zoro #
G5279881
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
10 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/16 in
Bend Radius
5/8 in
Outside Diameter
5/16 in
Overall Length
10 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 56
Max. Pressure
30 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-51 Degrees to 165 Degrees F
Vacuum Rating
29.9 in Hg
SAE or Metric
SAE
Application
Beverage, Food, Water
Flexibility
Flexible
Standards
10/2011/EU, 1907/2006/EC, 1935/2004/EC, ASTM D1004, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, FDA 21 CFR 170-189, Japan Food Sanitation Law 370/1959, NSF 51
Tensile Strength
1,750 psi
Color
Clear
Material
TPE
Features
Non Oxidizing and Non Contaminating, Slips Easily Over Fittings and is Easily Maneuvered Around Tight Bends, Smooth Inner Bore
Resistance Properties
Abrasion Resistant, Acid Resistant, Chemical Resistant, Crack Resistant, Flex-Fatigue Resistant, Tear Resistant
Clarity
Clear
Peristaltic Pump Compatible
Yes
Tube Form
Coil
For Potable Water Use
Yes
For Fluid Type
Beverages, Corrosive Chemicals
Petroleum Product Compatibility
Mineral Oil
Maximum Operating Temperature
165 Degrees F
Hardness
Shore A 56
Maximum Operating Pressure
25 psi @ 73 Degrees F
Maximum Vacuum Pressure
29.9 in Hg
Elongation
425%
Fitting Compatibility
Barbed
Autoclavable
Yes
System of Measurement
Inch
Material Trade Number
E-3603
For Environment
Chemical
Flow Application
and Other Low-Viscosity Food Materials, Beverage Transfer Under Chilled or Ambient Conditions, Custom Non-Dairy Creamer and Flavor Dispensing, Dispensing of Batter, Filtered Water Transfer (Including Reverse Osmosis), Iced Tea, Installations in Tight Confined Spaces within Complex Food Filling or Flavoring Systems, Pastes, Peristaltic Pump Dispensing of Juices, Transfer of Plant-Based Food Ingredients, Water and Other Beverages
Minimum Operating Temperature
-51 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar
Jacket Material
No Jacket
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Reinforcement
Not Reinforced
Material Trade Name
Tygon S3
Food Application
Food and Beverage
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
Jacket Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/16 in, Overall Length 10 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.