Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/16 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00011

  • Zoro # G1427526


product price: $35.99
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00011
Zoro #
G1427526
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/16 in
Outside Dia.
1/4 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
4 in
Bend Radius
1 in
Overall Length
50 ft
Outside Diameter
1/4 in
Inside Diameter
3/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Vacuum Rating
11 in Hg
Flexibility
Flexible
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Tensile Strength
2,200 psi
SAE or Metric
SAE
Temp. Range
-32 Degrees to 165 Degrees F
Application
Beverage, Food, Water
Material
TPE
Color
Clear
Features
Smooth Non Porous Bore
Stripe Color
No Stripe
Petroleum Product Compatibility
Mineral Oil
For Fluid Type
Beverages
Material Trade Number
B-44-4X
Minimum Operating Temperature
-32 Degrees F
Peristaltic Pump Compatible
Yes
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Hardness
Shore A 66
Tube Form
Coil
Reinforcement
Not Reinforced
Maximum Operating Temperature
165 Degrees F
Jacket Color
Clear
For Environment
Sanitary
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Maximum Operating Pressure
25 psi @ 73 Degrees F
Material Trade Name
Tygon S3
Elongation
390%
Food Application
Dairy, Food, and Beverage
Autoclavable
Yes
System of Measurement
Inch
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Maximum Vacuum Pressure
11 in Hg
Clarity
Clear
Vacuum Rated
Vacuum Rated
Resistance Properties
Alkali Resistant, Tear Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 3/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.