Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/32 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00005

  • Zoro # G1003274


product price: $50.85
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
3/32 in
Outside Dia.
7/32 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00005
Zoro #
G1003274
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/32 in
Outside Dia.
7/32 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
3/4 in
Inside Diameter
3/32 in
Outside Diameter
7/32 in
Bend Radius
1/4 in
Overall Length
50 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
78 psi
Tube Color
Clear
Item
Tubing
Application
Beverage, Food, Water
Flexibility
Flexible
Tensile Strength
2,200 psi
Vacuum Rating
29.9 in Hg
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
SAE or Metric
SAE
Temp. Range
-32 Degrees to 165 Degrees F
Material
TPE
Features
Visual Monitoring of Flow, Non-Wetting Properties
Color
Clear
Petroleum Product Compatibility
Mineral Oil
Vacuum Rated
Vacuum Rated
Jacket Color
Clear
Elongation
390%
Food Application
Beverage
Peristaltic Pump Compatible
Yes
Material Trade Name
Tygon S3
Clarity
Clear
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Reinforcement
Not Reinforced
Hardness
Shore A 66
For Fluid Type
Beverages
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Minimum Operating Temperature
-32 Degrees F
Resistance Properties
Chemical Resistant, Tear Resistant
Fitting Compatibility
Barbed
For Environment
Chemical
Material Trade Number
B-44-3
Maximum Operating Pressure
74 psi @ 73 Degrees F
Tube Form
Coil
Autoclavable
Yes
Maximum Vacuum Pressure
29.9 in Hg
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
Maximum Operating Temperature
165 Degrees F
System of Measurement
Inch
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 3/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 74 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.