Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 3/4 I.D., 50 ft., Clear, Flexible

  • Mfr # AAB00053

  • Zoro # G1577983


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAB00053
Zoro #
G1577983
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.13 in
Tube Length
50 ft
Tube Bend Radius
3/4 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Overall Length
50 ft
Bend Radius
3 1/4 in

Details

Tube Material
Tygon(R) PVC
Tube Hardness
Shore A: 66
Max. Pressure
26 psi
Tube Color
Clear
Item
Tubing
Vacuum Rating
11 in Hg
Application
Beverage, Food, Water
Flexibility
Flexible
Temp. Range
-32 Degrees to 165 Degrees F
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Tensile Strength
2,200 psi
SAE or Metric
SAE
Material
TPE
Color
Clear
Features
Visual Monitoring of Flow, Non-Wetting Properties
Material Trade Name
Tygon S3
Maximum Vacuum Pressure
11 in Hg
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Clarity
Clear
Peristaltic Pump Compatible
Yes
Vacuum Rated
Vacuum Rated
Fitting Compatibility
Barbed
Tube Form
Coil
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Food Application
Beverage
Jacket Color
Clear
Minimum Operating Temperature
-32 Degrees F
Maximum Operating Pressure
25 psi @ 73 Degrees F
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Resistance Properties
Chemical Resistant, Tear Resistant
Hardness
Shore A 66
Autoclavable
Yes
System of Measurement
Inch
Maximum Operating Temperature
165 Degrees F
Reinforcement
Not Reinforced
Material Trade Number
B-44-3
Stripe Color
No Stripe
Flow Application
Food and Beverage Dispensing, Food and Beverage Transfer
For Fluid Type
Beverages
For Environment
Chemical
Elongation
390%
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Beverage, Hardness Shore A 66, Inside Diameter 3/4 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-3, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 11 in Hg, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.