Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/16 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00022

  • Zoro # G3506632


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00022
Zoro #
G3506632
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
3 in
Inside Diameter
5/16 in
Overall Length
50 ft
Bend Radius
1 3/8 in
Outside Diameter
7/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
28 psi
Tube Color
Clear
Item
Tubing
SAE or Metric
SAE
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Application
Beverage, Food, Water
Flexibility
Flexible
Temp. Range
-32 Degrees to 165 Degrees F
Vacuum Rating
16 in Hg
Tensile Strength
2,200 psi
Material
TPE
Color
Clear
Features
Smooth Non Porous Bore
Clarity
Clear
Material Trade Number
B-44-4X
Autoclavable
Yes
Jacket Material
No Jacket
Maximum Operating Pressure
28 psi @ 73 Degrees F
System of Measurement
Inch
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Reinforcement
Not Reinforced
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
Vacuum Rated
Vacuum Rated
For Environment
Sanitary
Tube Form
Coil
Peristaltic Pump Compatible
Yes
Jacket Color
Clear
Minimum Operating Temperature
-32 Degrees F
Resistance Properties
Alkali Resistant, Tear Resistant
Hardness
Shore A 66
Maximum Operating Temperature
165 Degrees F
For Fluid Type
Beverages
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Fitting Compatibility
Barbed
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Food Application
Dairy, Food, and Beverage
Elongation
390%
Material Trade Name
Tygon S3
Maximum Vacuum Pressure
16 in Hg
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 16 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.