Zoro Homepage

Tubing, 5/16 I.D., 50 ft., Clear, Flexible

  • Mfr # ACF00025

  • Zoro # G5279626


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 56
Inside Dia.
5/16 in
Outside Dia.
5/8 in
Wall Thickness
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACF00025
Zoro #
G5279626
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
5/8 in
Wall Thickness
0.16 in
Tube Length
50 ft
Tube Bend Radius
3/4 in
Outside Diameter
5/8 in
Inside Diameter
5/16 in
Bend Radius
3/4 in
Overall Length
50 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 56, Inside Diameter 5/16 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number E-3603, Maximum Operating Pressure 36 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 29.9 in Hg, Outside Diameter 5/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.