Zoro Homepage

Tubing, 5/16 I.D., 50 ft., Yellow, Flexible

  • Mfr # AAG00022

  • Zoro # G3932415


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 57
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAG00022
Zoro #
G3932415
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
1 3/8 in
Inside Diameter
5/16 in
Outside Diameter
7/16 in
Overall Length
50 ft
Bend Radius
1 3/8 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 57
Max. Pressure
25 psi
Tube Color
Yellow
Item
Tubing
SAE or Metric
SAE
Vacuum Rating
14 in Hg
Tensile Strength
1,820 psi
Temp. Range
165 Degrees F
Flexibility
Flexible
Application
Fuels, Lubricant, Water
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792, SAE J1527
Material
PVC
Color
Yellow
Reinforcement
Not Reinforced
Jacket Color
Yellow
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar
Resistance Properties
Hardening Resistant, Ozone Resistant, Swelling Resistant, Tear Resistant, UV Resistant
Industry Application
Automotive
Maximum Vacuum Pressure
14 in Hg
Petroleum Product Compatibility
Fuel Oil, Gasoline, Automotive, Kerosene, Lubricants, Mineral Oil, Turpentine
Material Trade Number
F-4040-A
Peristaltic Pump Compatible
Yes
Flow Application
Coolant Transfer, Cutting Compounds, Heating Fuels, Lawn and Garden Equipment, Lubrication Lines, Polishing Equipment, Recreational Vehicles, Small Engine Fuel Lines
Jacket Material
No Jacket
Elongation
310%
For Environment
Chemical
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on RoHS above limit
Maximum Operating Pressure
25 psi @ 73 Degrees F
Maximum Operating Temperature
165 Degrees F
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Material Trade Name
Tygon
Stripe Color
No Stripe
For Fluid Type
Coolants, Fuel, Industrial Lubricants
Autoclavable
No
Tube Form
Coil
Hardness
Shore A 57
Clarity
Semi-Clear
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Citric Acid, Glycerin, Linseed Oil, Non-Potable Water, Oils and Fats, Salt Water, Vinegar

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 57, Inside Diameter 5/16 in, Jacket Color Yellow, Jacket Material No Jacket, Material PVC, Material Trade Name Tygon, Material Trade Number F-4040-A, Maximum Operating Pressure 25 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 14 in Hg, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.