Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32 I.D., 50 ft., Clear, Flexible

  • Mfr # AAA00009

  • Zoro # G1130437


product price: $31.59
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 66
Inside Dia.
5/32 in
Outside Dia.
7/32 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAA00009
Zoro #
G1130437
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/32 in
Outside Dia.
7/32 in
Wall Thickness
0.03 in
Tube Length
50 ft
Tube Bend Radius
2 1/2 in
Outside Diameter
7/32 in
Bend Radius
3/4 in
Overall Length
50 ft
Inside Diameter
5/32 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 66
Max. Pressure
28 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-32 Degrees to 165 Degrees F
Flexibility
Flexible
Vacuum Rating
16 in Hg
Standards
3-A Sanitary Standards, FDA CFR Part 175.300, NSF 51
Application
Beverage, Food, Water
Tensile Strength
2,200 psi
SAE or Metric
SAE
Material
TPE
Features
Smooth Non Porous Bore
Color
Clear
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Genetically Modified Organisms, Latex, Melamine, Persistant Organic Pollutants, Substances on REACH or RoHS above limit
Jacket Material
No Jacket
Peristaltic Pump Compatible
Yes
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Autoclavable
Yes
Reinforcement
Not Reinforced
Elongation
390%
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Vacuum Rated
Flow Application
Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft-Serve Dispensing, Vitamin and Flavor Concentrate Systems
Minimum Operating Temperature
-32 Degrees F
Fitting Compatibility
Barbed
For Fluid Type
Beverages
Jacket Color
Clear
Maximum Vacuum Pressure
16 in Hg
Tube Form
Coil
Maximum Operating Pressure
28 psi @ 73 Degrees F
Petroleum Product Compatibility
Mineral Oil
Stripe Color
No Stripe
System of Measurement
Inch
Resistance Properties
Alkali Resistant, Tear Resistant
For Environment
Sanitary
Material Trade Name
Tygon S3
Hardness
Shore A 66
Material Trade Number
B-44-4X
Maximum Operating Temperature
165 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 66, Inside Diameter 5/32 in, Jacket Color Clear, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon S3, Material Trade Number B-44-4X, Maximum Operating Pressure 28 psi @ 73 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Vacuum Pressure 16 in Hg, Outside Diameter 7/32 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.